- QUALITY 1/2-fold seat cover dispenser
- DISPENSES highly dispersible seat covers to reduce clogs caused by the use of costly alternatives such as towels or tissues
- NO TOUCH feature minimizes cross contamination
- DURABLE plastic dispenser with double-pack loading feature is easy to install and cost-effective to maintain
- INCREASED protection against germs at an economical cost
Safe-T-Gard® 1/2-Fold Toilet Seat Cover Dispenser By GP Pro, Black, 1 Dispenser
|
Questions & Answers (0)
Product Description
Our Safe-T-Gard seat cover dispensing system solution delivers clean, white seat covers for increased protection against germs at an economical cost. Our quality seat covers provide a low-cost alternative to wasteful makeshift seat covers comprising of expensive tissue paper and/or towels prepared by patrons when real seat covers are not provided. Furthermore, they reduce labor and maintenance costs associated with system clogs and restroom litter. Offer your patrons the protection and convenience of easy-to-dispense, sanitary seat covers with these durable plastic dispensers.
PRICE
$11.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/8 in |
| Depth | 2-1/2 in |
| Height | 11-3/4 in |
| Weight | 2 lbs |
Product Details
| Color | Black |
| For Use With | 47046 |
| Style | Dispenser |
| Mounting Location | Wall |
| Capacity | 250 Seat Covers |
| Material | Plastic |
| Description | 1/2 Fold Toilet Seat Cover Dispenser |
| Package Quantity | 10 |
| Manufacturers Part Number | 57748 |
| Brand | Safe-T-Gard |