Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233264

MPN #: 73529534

Flextur™ Boxed Towel Dispenser, 8-3/4"W x 3-1/2"H, Black

Product Description
Flextur™ Boxed Towel Dispenser (8-3/4" x 8-3/4") provides a rugged, space-efficient solution for storing and dispensing larger boxed wipers. Constructed from heavy-duty steel, this dispenser is sized perfectly for 8-3/4" wide by 8-3/4" deep boxes, offering convenient access to cleaning supplies where you need them most.

Designed to integrate seamlessly with Flextur™'s 16-gauge metal pegboard and tool board systems, the dispenser can be easily mounted, moved, or repositioned to maximize workspace efficiency. Ideal for busy industrial, manufacturing, and warehouse environments, it keeps supplies organized, accessible, and protected. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Works on all Flextur™ Tool Board
  • Patented Design


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-3/4 in
Depth8-3/4 in
Height3-1/2 in
Weight4 lbs

Product Details

Capacity20
FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number73529534
BrandFlextur

Warranty

Warranty1