San Jamar Toilet Seat Cover Dispenser, Classic Black Pearl - TS510TBK - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
San Jamar's toilet seat cover dispensers are a hygienic and cost effective solution. They offer reliable, one-at-a-time dispensing and a clean, coordinated look to match other San Jamar washroom dispensers. Capacity holds 1 package of standard toilet seat covers. Dimensions: 11-3/4" x 17-1/4" x 3-1/8".
PRICE
$245.00 Sold in packages of 10 / $24.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/8 in |
| Depth | 17-3/4 in |
| Height | 3-3/4 in |
Product Details
| Style | Classic |
| Mounting Location | Wall |
| Capacity | 250 Seat Covers |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Toilet Seat Cover Dispenser |
| Color | Black |
| Manufacturers Part Number | TS510TBK |
| Brand | San Jamar |