Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075530

MPN #: B61821-0400

H-B DURAC Safety 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer

Product Description
These combined form thermo-hydrometers offer the additional convenience of an enclosed thermometer with a temperature scale of 0/150°F, and measure specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 2.000.

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • 381mm (15") long
  • Lead free ballast and glass
  • Temperature standardization: 60°F (15°C)
  • Thermometer contains mercury-free blue spirit organic liquid fill
  • Individually serialized
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB61821-0400
Accuracy± 0.002 °F
BrandBel-Art