Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074604

MPN #: B61801-3600

H-B DURAC 0.790/0.900 Specific Gravity Hydrometer for Liquids Lighter Than Water

Product Description
These plain form hydrometers are available in a variety of models measuring specific gravity / relative density (g/cmᶟ) of liquids lighter and heavier than water in various ranges from 0.690 to 3.000.

  • Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0.790/0.900

Product Details

Manufacturers Part NumberB61801-3600
TypeFor Liquids Lighter Than Water
Accuracy± 0.002 °F
Divisions0.002
BrandBel-Art