Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175685

MPN #: K7221

Rapidair® Safety Coupler, Industrial Interchange, M-Style, 1/4" MNPT

Product Description
Rapidair® Safety Couplers reduces hose whip from accidental disconnects, as the compressed air is released before the plug can be removed. Push button once to release the compressed air, press the button again to release the plug.

Specifications:
  • Tough composite body with zinc plated steel threads
  • 190 psi working pressure
  • Designed for minimal pressure drop
  • Industrial Style profile, 1/4" body size
  • Exhausts air pressure before the hose is released
  • 1/4 NPT male thread
  • Eliminates hose whip
  • When ordering mating plugs, must use 30 CFM plug


PRICE
$11.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs
Nominal Flow Diameter30 in
Body Size1/4 in
Thread1/4 MNPT in

Product Details

InterchangeIndustrial 1/4" body
CFM30 CFM
Connection Configuration1/4 Male NPT
StyleM-Style
Made in the USANo
MaterialZinc Plated Steel
DescriptionSafety Coupler
Connection Force1/4" MNPT
Package Quantity1
Max Operating PSI190 psi
Manufacturers Part NumberK7221
PSI190 psi
Respirator Connection Type1/4 Male NPT
BrandRapidair