Milton s-1835 H Style Industrial Coupler 3/8" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1835 H Style Industrial Coupler 3/8" FNPT
3/8" FNPT H style couplers are used in larger tool applications requiring more SCFMs. Has a maximum pressure of 300 PSI and a basic flow size of 3/8". Air flow of 67 SCFM. Complete with a Buna-N seal.
3/8" FNPT H style couplers are used in larger tool applications requiring more SCFMs. Has a maximum pressure of 300 PSI and a basic flow size of 3/8". Air flow of 67 SCFM. Complete with a Buna-N seal.
PRICE
$17.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.23 in |
| Width | 1.06 in |
| Height | 1.06 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 3/8 FNPT |
| Style | H-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1835 |
| Brand | Milton |