Milton s-756 M Style Industrial Push Type Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-756 M Style Industrial Push Type Coupler 1/4" MNPT
1/4" MNPT M style push type couplers are easy to use; simply push plug into coupler to engage pull sleeve back to remove. Features a steel drag guard to prevent accidental uncoupling. M style couplers have a 1/4" basic flow size and air flow of 40 SCFM. Maximum inlet pressure of 300 PSI.
1/4" MNPT M style push type couplers are easy to use; simply push plug into coupler to engage pull sleeve back to remove. Features a steel drag guard to prevent accidental uncoupling. M style couplers have a 1/4" basic flow size and air flow of 40 SCFM. Maximum inlet pressure of 300 PSI.
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.00 in |
| Width | 1.00 in |
| Height | 1.00 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-756 |
| Brand | Milton |