Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786351

MPN #: 50059

TrippNT® Safety Glass Holder with 16 Compartments, 18"W x 8-1/2"D x 12-3/8"H

Product Description
TrippNT® Safety Glass Holders store safety glasses keeping them secure when not in use.

Features:
  • Rectangular Bin with 16 Compartments
  • Can be Placed on Counter or Wall Mounted
  • Constructed from White PVC
  • Stores Safety glasses When not in Use, Preventing Scratches


PRICE
$255.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth8-1/2 in
Height12-3/8 in
Size18"W x 8-1/2"D x 12-3/8"H

Product Details

TypeSafety Glass Holder
Package Quantity1
ColorWhite
Manufacturers Part Number50059
BrandTrippNT