Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TrippNT

Model # :WBB3786363

MPN #: 53920

TrippNT® Cabinet Telemetry Transmitter Storage, 18"W x 5"D x 29"H

Product Description
TrippNT® telemetry transmitter cabinet secures and organizes 20 telemetry transmitters for easy inventory tracking.

Features:
  • Holds 20 telemetry units in place for better inventory tracking
  • Pre-drilled for wall mounting
  • Electronic Code Lock for security
  • 100% Total Replacement Lifetime Guarantee


PRICE
$1,019.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth5 in
Height29 in
Size18"W x 5"D x 29"H

Product Details

TypeCabinet Transmitter
Package Quantity1
ColorWhite
Manufacturers Part Number53920
BrandTrippNT