- Valve eliminates drips; allows dispensing of wash bottle in an upright or inverted position
- Wide mouth 53mm (2") bottle for easy refilling
- Polypropylene closure; color-coded to aid in easy identification
- Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450nm
- Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
- Labeled with five of the most commonly used solvent names or label your own; custom labeling available
Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml (8oz), PE w/Red PP Cap, 3Pk
Write a Review
|
Questions & Answers (0)
Product Description
A unique, 2-piece valve prevents pressure build-up of solvents within these Right-to-Know Safety-Labeled Wash Bottles. Volatiles are vented eliminating solvent drips. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F11643-0222 |
| Capacity | 8 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 3 |
| Color | Multi-colored |
| Brand | Bel-Art |