discount codeFree shipping over 300

Applied at checkout

ArcGuard® H65KDQE100HAT 100 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

ArcGuard® H65KDQE100HAT 100 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

Item #: WBB2306511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$747.00 up to 23% OFF

Price: $574.15

Quantity

Popular item in this category

ArcGuard® H65KDQT65HAT 65 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

Usually ships in 5 to 8 days

Not Yet Rated

$482.00

Customers Also Viewed

ArcGuard® H65KDQE100HAT 100 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

Approvals / Standards

  • Compliant to ASTM F2178 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

  • COLORCaramel
  • BRANDNational Safety Apparel®
  • DESCRIPTIONArc Flash Hood
  • MANUFACTURERS PART NUMBERH65KDQE100HAT
  • MATERIAL(S)Multilayer DuPont Nomex & Kevlar
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLEFR Head Protection
  • HEADGEAR SUSPENSIONUniversal Adapter
  • SERIESArcGuard®
  • ARC RATING100 cal/cm2
  • HAZARD RISK CATEGORY (HRC)4
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 22 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ArcGuard® H65KDQE100HAT 100 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

ArcGuard® H65KDQE100HAT 100 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

Item #: WBB2306511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top