Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Safety Apparel® Khaki Modacrylic Blend FR Balaclava, OSFM, Khaki, H11MI
See all 38 items in product family

National Safety Apparel® Khaki Modacrylic Blend FR Balaclava, OSFM, Khaki, H11MI

Item #: WBB2307729

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.00 Save up to 26%
Price: $ 20.65
Product Information
Customer Review
Product Q&A
Accessories
National Safety Apparel® Khaki Modacrylic Blend FR Balaclava, OSFM, Khaki, H11MI

Features:

  • Durable and midweight
  • Flat lock seam for comfort when worn under a hard hat
  • Inherently flame resistant
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORKhaki
    • BRANDNational Safety Apparel®
    • DESCRIPTIONModacrylic Blend Balaclava
    • MANUFACTURERS PART NUMBERH11MI
    • MATERIAL(S)FR Modacrylic Blend Rib Knit
    • PACKAGE QUANTITY1
    • SIZEOne Size Fits Most
    • STYLEFR Head Protection
    • SERIESNSA
    • ARC RATING12 cal/cm2
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERUnisex
    • FABRIC WEIGHT 9.5 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!