Take 15% off your entire order!

Offer applied at checkout

Honeywell High Performance® Faceshield Headgear, 4" Crown, Adjustable 5000 SpeedyLoop

Honeywell High Performance® Faceshield Headgear, 4" Crown, Adjustable 5000 SpeedyLoop

Item #: WBB2453146

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.41 up to 30% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Made from Noryl,® the same material used in our welding helmets, High Performance faceshields are stronger, more durable and more heat resistant than ordinary faceshields. F400 4" Crown with Adjustable 5000 Speedy Loop.

Product Specifications

  • LENGTH INCHES13-1/8
  • WIDTH INCHES10-3/8
  • HEIGHT INCHES4-13/16
  • DESCRIPTIONFaceshield Headgear
  • MATERIAL(S)Noryl®
  • PACKAGE QUANTITY1
  • BRANDFibre-Metal®
  • FOR USE WITHCap Series Hard Hat
  • SUSPENSIONSpeedyLoop
  • MANUFACTURERS PART NUMBERF5400
  • COLORGray
  • CROWN4"
  • TYPEHeadgear
  • APPROVALS OR CERTIFICATIONSANSI Z87.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Safety Signs - Caution Hard Hat Area - Rigid Plastic 7"H X 10"W

Safety Signs - Caution Hard Hat Area - Rigid Plastic 7"H X 10"W

Item #: 601846RM

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.90

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708376

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.95

Popular item in this category

Honeywell High Performance® Faceshield Headgear, 7" Crown, Adjustable 5000 SpeedyLoop

Item #: B2453152

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell High Performance® Faceshield Headgear, 4" Crown, Adjustable 5000 SpeedyLoop

Honeywell High Performance® Faceshield Headgear, 4" Crown, Adjustable 5000 SpeedyLoop

Item #: WBB2453146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant