Take 15% off your entire order!

Offer applied at checkout

Ergodyne® Chill-Its® 6705FR Evaporative FR Cooling Bandana, Hook & Loop, Blue - Pkg Qty 6

Ergodyne® Chill-Its® 6705FR Evaporative FR Cooling Bandana, Hook & Loop, Blue - Pkg Qty 6

Item #: WBB1874524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Lime
  • Blue

Blue

$5.30 ea.

Price: $31.80 / Pkg of 6

Save $1.59 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $31.80 /pkg.
  • Buy 5+ $30.60 /pkg.

Quantity

Customers Also Viewed

Ergodyne® Chill-Its® 6705FR Evaporative FR Cooling Bandana, Hook & Loop, Blue

FR Evaporative Cooling Bandana: Activated polymers bring cooling relief along with FR protection.

Features:
  • Modacrylic cotton blend fabric
  • Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified CAT1 per NFPA 70E
  • Meets ASTM F2302 for flame resistance
  • Soak in water 2-5 minutes to activate
  • Remains hydrated for up to 4 hours
  • Re-usable, just re-wet
  • Colors: Solid Blue, Hi-Vis Lime

Product Specifications

  • STYLEHook & Loop
  • SIZEOne Size
  • DESCRIPTIONFR Cooling Bandana
  • SOAKING TIME2 to 5 Minutes
  • PATTERN--
  • CLOSURE TYPEHook & Loop
  • MANUFACTURER'S PART NUMBER12617
  • BRANDErgodyne®
  • PACKAGE QUANTITY6
  • TYPEEvaporative Cooling Bandana
  • SERIESChill-Its® 6705FR
  • MATERIAL60% Modacrylic, 38% Cotton, 2% Other
  • COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Ergodyne® Chill-Its® 6700FR Evaporative FR Cooling Bandana, Tie, Blue - Pkg Qty 6

Item #: B1874474

Not Yet Rated

Usually ships in 2 to 5 days

$38.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® Chill-Its® 6705FR Evaporative FR Cooling Bandana, Hook & Loop, Blue - Pkg Qty 6

Ergodyne® Chill-Its® 6705FR Evaporative FR Cooling Bandana, Hook & Loop, Blue - Pkg Qty 6

Item #: WBB1874524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant