Take 15% off your entire order!

Offer applied at checkout

Guardian 00235, G-Bolt Concrete Anchorage Connector

Guardian 00235, G-Bolt Concrete Anchorage Connector

Item #: WBB2193102

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$146.14 up to 35% OFF

Price: $95.00

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardian 00235, G-Bolt Concrete Anchorage Connector

The Guardian Fall Protection Concrete Swivel Anchor is ideal for use in a variety of fall protection applications. The specialized toggle design allows it to be easily installed and removed in a matter of seconds, and its durable components allow it to stand up against even the roughest conditions.

Features:
  • Easy to install
  • Reusable
  • Compatible with horizontal lifelines
  • Durable and lightweight

Product Specifications

  • LENGTH FEET13/16
  • WIDTH INCHES10-1/2
  • DEPTH INCHES14
  • HEIGHT INCHES8
  • COLOR FINISHYellow/Galvanized Steel
  • BRANDGuardian Fall Protection
  • DESCRIPTIONG-Bolt Concrete Anchorage Connector
  • MANUFACTURERS PART NUMBER00235
  • MATERIAL(S)Stainless Steel, Galvanized Steel, And Aluminum
  • TYPESwivel Anchor
  • LIMITED WARRANTY2 years
  • WEIGHT LBS0.45
  • TENSILE STRENGTH5,000 lbs
  • PROMOTIONEveryday Low Price
  • WEIGHT CAPACITY130-420 lbs.
  • APPROVALS OR CERTIFICATIONSOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Guardian 10K Mega Swivel Anchor For Concrete W/ Bolt, Anchor Sleeve, Galvanized Steel, 130-420 lbs.

Item #: B2382846

Not Yet Rated

Usually ships in 3 to 6 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian 00235, G-Bolt Concrete Anchorage Connector

Guardian 00235, G-Bolt Concrete Anchorage Connector

Item #: WBB2193102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant