Ladder Safety Systems
Weight Capacity
Brand
Type
Certifications
For Use With
Length
Height
Color
Price
Related Products
From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-Sala® Smart Lock Self-Retracting Lifelines Class1, is designed to help increase your productivity, safety and convenience. Using advanced motion capture technology, we studied the forces applied to the SRL during typical at-height tasks. This data helped us engineer a new arrest mechanism that can more easily detect the difference between a fall and normal work motion, tailoring a SRL for your work application. 30'L (10m) of 3/16" (5mm) galvanized steel cable lifeline. Swiveling anchorage ...
3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience. Features: Anchorage Connection Material: Zinc Plated Steel Lightweight thermoplastic housing with built in carrying handle Swiveling anchorage point and carabiner included Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for ...
The 3M™ Protecta® Self-Retracting Lifeline (SRL) is durable yet lightweight and built to last while providing an economical fall protection solution without compromising performance or safety. The 3M™ Protecta® Self-Retracting Lifeline is available in multiple lifeline lengths and materials featuring a design to help ensure longevity. The 3M™ Protecta® Self-Retracting Lifeline is designed with the worker in mind, featuring a stackable housing design, with web or steel cable lifeline and a built-in swiveling anchorage point for added comfort and ease of use. 3M™ ...
The Guardian Fall Protection Halo 30' SRL for Leading Edge (LE), formerly the Edge Angel SRL, is designed specifically for LE work. It includes an integrated shock absorbing component that helps refocus forces away from the portion of the cable that comes into contact with the edge. While the ideal position for any attachment point is overhead, LE retractables play an important role in the construction industry because, frequently, the only viable attachment point is at foot level. Most SRLs on the marketplace are not certified for such applications, but the Heavy Duty Edge is no common ...
3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline, 50' Galvanized Cable, Blue, 35038243503824 Rugged and lightweight thermoplastic housing with built in ergonomic handle 50 ft. (15m) of 3/16" (5mm) galvanized steel cable lifeline 4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule Patent pending magnetic retraction control system allows lifeline retract smoothly, hands free Swiveling anchorage point and carabiner included Patent pending dual label system located within ergonomic cable handle to simplify inspections and reduce the need for ...