- 20' Galvanized Cable
- SRL with Glass-filled Nylon Housing; 1 Connecting Carabiner and 1 Load-indicating Swivel Carabiner
- Rugged construction for superior wear and reliability
- 3/16" galvanized steel cable
- Load-indicating swivel carabiner clearly shows when a fall event has occurred indicating the device should be removed from service
FallTech® 727620 Contractor SRL, 20' Galvanized Cable with Glass-filled Nylon Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 14.6 lbs |
| Hook Opening | 7/8 in |
| Lifeline Width | 8 in |
| Lifeline Length | 20 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Polyester Webbing |
| Description | Contractor Cable SRL |
| Package Quantity | 1 |
| Manufacturers Part Number | 727620 |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |