Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/Sala® Salalift II & Tripod Rescue System 8300030
See all 13 items in product family

DBI/Sala® Salalift II & Tripod Rescue System 8300030

Item #: WBB313439

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,656.00 Save up to 12%
Price: $ 3,231.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SALALIFT II WINCH WITH 60' CABLE & 7' TRIPOD
  • Complete with quick mount bracket for Salalift® II winch attachment
  • Rated working load is 350 lbs. for work support and 310 lbs. for fall arrest
  • Salalift® II winch is designed for raising, lowering, work support or personnel rescue
  • Durable corrosion resistant construction
  • Overload clutch reduces chance of injury to entangled worker
  • Winch features 60' of galvanized ΒΌ" steel cable
  • i-Safe™ technology for inspection and inventory
  • 9 foot tripod also available
  • Winch available in longer lengths and stainless steel line
  • Includes: 60 ft. Winch, 7 ft. Tripod, Bag

Product Specifications

    • LENGTH FEET60'
    • HEIGHT INCHES84
    • HEIGHT FEET7
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONSalalift II & Tripod Rescue System
    • INCLUDESTripod, Pulley, Wire Rope
    • MANUFACTURERS PART NUMBER8300030/
    • MATERIAL(S)Aluminum
    • SIZEOne Size
    • STYLEComplete System
    • TYPEComplete System
    • WEIGHT LBS83
    • HEIGHT RANGE95" to 120"
    • BASE RADIUS79" x 99"
    • APPROVALUL classified
    • CABLE DIAMETER1/4"
    • WEIGHT CAPACITY350 lbs
    • LIFELINE TYPEGalvanized Steel Rope
    • MAXIMUM WORKING LOAD5,000 lbs
    • CABLE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result