✓ For permanent barrier rail installation
✓ Set bolt secures rail to base
✓ Make straight runs or curves up to 30°
Designed to be used on compatible pedestrian barriers with 1-5/8" legs, the Global Industrial Single-Socket Base is made of durable steel and has four pre-drilled holes to floor mount the barrier for permanent installation. A simple set bolt secures the barrier leg into the base and is used to make straight runs or curves up to 30°, depending on specific needs. Mounting anchors & bolts not included.
Global Industrial
Model # :WB940374
Global Industrial™ Single Socket Base For Pedestrian Barrier, Black
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 5 in |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | No |
| Type | Base |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Description | Single Mounting Socket |
| Color | Black |
| Manufacturers Part Number | 940374 |
| Brand | Global Industrial |