Take 15% off your entire order!

Offer applied at checkout

Little Giant® Adjustable Spring Safety Gate With Easy Mount Kit, SGS-R-EM

Little Giant® Adjustable Spring Safety Gate With Easy Mount Kit, SGS-R-EM

Item #: WB436827

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant® Adjustable Spring Safety Gate With Easy Mount Kit

Adjustable width 22-1/2" to 36". Set screws secure at desired width. Stainless steel torsion spring closes the gate automatically. Spring is tension adjustable, and reversible. Helps in conforming to OSHA 1910.29 requirements. Powder coated red finish (except spring). Outside tubing 1.37" OD x 12 gauge wall. Mounting channel is 2" x 1" with two mounting holes (mounting hardware not included).

Product Specifications

  • PACKAGE QUANTITY1
  • EXPANDED LENGTH INCHES36
  • HEIGHT INCHES24
  • LENGTH INCHES22-1/2
  • OPENING22-1/2" to 36"
  • MANUFACTURERS PART NUMBERSGS-R-EM
  • BRANDLittle Giant®
  • WIDTH INCHES3
  • COLOR FINISHRed
  • DEPTH INCHES2
  • CONSTRUCTIONSteel
  • TYPEAdjustable Spring Safety Gate with Easy Mount Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Adjustable Spring Safety Gate

Item #: B299018

(6)

Ships same day.

$159.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Adjustable Spring Safety Gate With Easy Mount Kit, SGS-R-EM

Little Giant® Adjustable Spring Safety Gate With Easy Mount Kit, SGS-R-EM

Item #: WB436827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant