System Accessories
Brand
Mounting Location
Type
Color
Price
Related Products
Features: 1/3" 1.3MP Sensor 1000 TV lines highest resolution in analog Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Vandal / tamper resistant IP67 compliant, weather resistant 12VDC & 24VAC dual voltage operation (power supply not included) 5 year warranty ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator Full OSD operation through on-board control and UTC (up the coax) any decor! 3-axis for wall and ceiling mounting Additional 960H analog output IP67 compliant, weather resistant Signal distance up to 1600 feet Vandal / tamper resistant 12VDC & 24VAC dual voltage operation (power supply not ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps True WDR operation Superior low-light performance Amplify existing light with no distance limitation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Built-in heater and anti-fog glass reduces condensation Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Additional 960H analog output Signal distance up to 1600 feet Vandal / tamper resistant IP67 compliant, weather resistant ...
Features: Setup: for quick system setup Network: network setup and port forwarding Record: quickly setup recording resolutions and recording type EZ Search: quickly search events from thumbnails EZ Copy: auto copy what you are playing onto a USB flash drive 8 channel HD-TVI 1080p DVR, 2TB 1080p @ 15fps / 720p @ 30fps over coax (HD-TVI) Backwards compatible with all analog cameras Signal distance up to 1600 feet Video Out: 1 HDMI®, 1 VGA, 1 CVBS H.264 video compression Networkable DVR with free Speco DDNS server 3 year warranty Camera Features: HD-TVI 1080p @ 30fps 3.6mm fixed lens Weather ...
Features: Captures up to 8MP @ 30fps Up to 4x optical zoom Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 229' (depending on scene reflection) True WDR operation Micro SD card slot up to 256GB (card not included) Conformant with ONVIF G/S/T Line crossing, region intrusion, and video blurring detection Face/People/Vehicle/Scene Change Detection Two-way audio support IP67 Weather Resistance Junction box included (works with NPT/BSP specifications) 5 year warranty NDAA Compliant