Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Surveillance Cameras

47 Results

Speco Technologies® Security Cameras

Speco Technologies® Security Cameras
Speco Technologies Security Cameras provide quality surveillance with a selection of bullet, dome, infrared, and HD-TVI models. These Security Cameras offer comprehensive monitoring with reflection shielding for clear day and night visibility. They are corrosion, impact, and vandal resistant. Choose from various types, lenses, and mount options. Styles and dimensions vary per model.
CompareImageIndoor/OutdoorTypeResolutionLensPick Up DeviceColorModel #Price
HD-TVI 4MP Mini-Turret Color Camera, 2.9mm Fixed Lens, Dark Grey Housing
Indoor/Outdoor
Mini-Turret Camera
1080p
2.9mm Fixed Lens
1/3" 2MP CMOS
Gray
WBB2230333See price in cart
Speco® 8MP H.265 IP Bullet Camera with Junction Box, 2.8-12mm Motorized Lens, White Housing
Indoor/Outdoor
Bullet Camera
3840 x 2160p
2.8-12mm Motorized Lens
1/2.8" 8MP CMOS
White
WBB3177231See price in cart
Speco® 4MP H.265 IP Turret Camera w/ IR & Junction Box, 2.8-12mm Motorized Lens, White Housing
Indoor/Outdoor
Turret Camera
2560 x 1440p
2.8-12mm Motorized Lens
1/3" 4MP CMOS
White
WBB3177299See price in cart
Speco® 4MP H.265 AI IP Turret Camera with IR & Junction Box, 2.8-12mm Lens, White Housing
Indoor/Outdoor
Turret Camera
2592 x 1520p
2.8-12mm Motorized Lens
1/3" 4MP CMOS
White
WBB3177310See price in cart
Speco® 8MP IP Turret Camera with Junction Box, 2.8mm Fixed Lens, White Housing
Indoor/Outdoor
Turret Camera
3840 x 2160p
2.8mm Fixed Lens
1/2.8" 8MP CMOS
White
WBB3177279See price in cart
Speco® 4MP H.265 IP Turret Camera with IR & WDR, 2.8mm Fixed Lens, White Housing
Indoor/Outdoor
Turret Camera
2560 x 1440p
2.8mm Fixed Lens
1/3" 4MP CMOS
White
WBB3177189See price in cart
Speco® 8MP H.265 IP Bullet Camera with IR, 2.8mm Fixed Lens, White Housing
Indoor/Outdoor
Bullet Camera
3840 x 2160p
2.8mm Fixed Lens
1/2.8" 8MP CMOS
White
WBB3177162See price in cart
Speco® 8MP H.265 IP Turret Camera with Junction Box, 2.8-12mm Motorized Lens, White Housing
Indoor/Outdoor
Turret Camera
3840 x 2160p
2.8-12mm Motorized Lens
1/2.8" 8MP CMOS
White
WBB3177312See price in cart
Speco® 8MP H.265 IP Turret Camera with IR, 2.8mm Fixed Lens, White Housing
Indoor/Outdoor
Turret Camera
3840 x 2160p
2.8mm Fixed Lens
1/2.8" 8MP CMOS
White
WBB3177264See price in cart
Speco® HD-TVI Camera In Operating PIR Motion Sensor Housing, 3.7mm Pinhole Lens
-
HD-TVI Discreet Camera
1080p
3.7mm
-
White
WBB1890675See price in cart
Showing 1-10 of 31 results
Body Worn Cameras

Body Worn Cameras

Idealvu Dock Camera System

Idealvu Dock Camera System

Showing 1-10 of 12 results