Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB916139

MPN #: 153900

McDonnell & Miller Series 69 Low Water Cut-off Mechanical For Steam Boilers

Product Description
For residential and commercial low pressure steam boiler applications. For boilers of any steaming capacity. For mounting in 2-1/2" NPT boiler side tapings. Insertion lengths available in 13/16 - 41/8" (30-105mm). Pack less bellows. Adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder. Optional low voltage switches for self-generating mill volt circuits. Maximum steam pressure 20 psi (1. 4 kg/cm2). Made in the USA.

PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/8 in
Depth9-1/2 in
Weight4 lbs
NPT2-1/2 in

Product Details

TypeLow Water Cut-off Mechanical
Series69
Manufacturers Part Number153900
For Use WithSteam Boilers
BrandMcDonnell & Miller

Warranty

Warranty1 yr