- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC Salt Brine Hydrometer, 0/26.5 Percent by Weight
Write a Review
|
Questions & Answers (0)
Product Description
Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation. Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5%.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/26.5% |
Product Details
| Manufacturers Part Number | B61809-0100 |
| Type | % By Weight |
| Accuracy | ± 0.5% °F |
| Divisions | 0.005 |
| Brand | Bel-Art |