Saunders Recycled Aluminum Clipboard with Antimicrobial Protection, 8-1/2" x 14", Silver
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum clipboard is treated with an antimicrobial agent that effectively reduces the formation of bacteria and fungi. High-capacity clip securely holds a stack of paper up to 1" thick. Design features a built-in hanging hole, rounded corners and a finished surface. Clipboard is made of rugged aluminum with a high percentage of recycled material.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Sheet Size | 8.5x14 |
Product Details
| Type | Clipboard |
| File Size Type | Legal |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Clipboard with Antimicrobial Protection |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU22519 |
| Sheet Capacity | 1" |
| Brand | Saunders |