Universal One Aluminum Document Box, 2/5" Capacity, Holds 8-1/2w x 11h, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Everything you need to keep documents safe and organized. Writing plate provides a smooth writing surface and protects other forms from write-through. Document box stores extra forms. Durable construction for indoor or outdoor use. Holds Paper Size: 8 1/2 x 11; Clipboard Actual Size: 9w x 9/10d x 12 3/5h; Clipboard Material: Aluminum.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Aluminum Document Box |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV40300 |
| Sheet Capacity | 2/5" |
| Brand | Universal |