Saunders Recycled Plastic Clipboard with Low Profile Clip, 8-1/2" x 11", Ice Blue
Write a Review
|
Questions & Answers (0)
Product Description
Plastic clipboard offers a shatter-resistant surface and a hanging eyelet that retracts. Low-profile, spring clip are made of nickel-plated steel with rubber corner grips. Clipboard holds 1/2" of letter-size/A4 documents and is made with a high percentage of recycled material.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Blue |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Plastic Clipboard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU00439 |
| Sheet Capacity | 1/2" |
| Brand | Saunders |