Officemate® Recycled Low-Profile Clipboard, Letter Size, 9" x 12-1/2", Brown
Write a Review
|
Questions & Answers (0)
Product Description
Low-profile clipboard is made from high-quality brown hardboard and designed for maximum durability. Rust-resistant steel clamp tilts back easily to load paper and securely holds up to 1" of paper. Clipboard is smooth on both sides and has beveled edges. Hardboard is made with recycled or recovered wood content.
PRICE
$3.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12-1/2 in |
| Sheet Size | 8.5x11 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Brown |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Recycled Low-Profile Clipboard |
| Clipboard Material | Hardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | OIC83219 |
| Sheet Capacity | 1" |
| Brand | Officemate |