Machine Tool Arbors
Availability
Shank Diameter
Type
Length
Price
Related Products
Nut Lock Type Arbors for smooth shafts. Ideal for mounting various abrasive wheels. Socket set screws secure the arbor to the shaft. Arbors have a 1/2 threaded portion which is 1-13/16 long and can accommodate wheel widths up to 1-1/4 inches.
The Jacobs Ball Bearing Super Chuck is specifically engineered for heavy duty, close tolerance production drilling. It is adaptable to a wide range of production drilling equipment, jig borers, milling machines, lathes and radials. Utilizing a ball thrust bearing to reduce friction in the chuck closing mechanism, it permits the application of more gripping force on drill shanks to maximize drilling torque under the most demanding machining conditions. Features: Ball bearing construction maximizes gripping force and drilling accuracy Jaws center-ground for absolute straightness and ...
Designed for slotting or straddle milling.
For use in the manufacturing of cartridge rolls.
Milwaukee Large Quick Change Arbor, 7/16 In 49-56-7055 Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-7055 features a 7/16 in. hex shank, which can be used with any 7/16 in. extension. The 49-56-7055 also features a hollow shank to allow access to drive out stuck pilot bits. Tool-free operation Universal, quick change with all brands of hole saws No adapters required Durable hardened steel construction Fits all hole saws 1-1/4 in. and larger Fits all hole saws 1-1/4 in. and larger & fits all drill chucks 1/2 in. and larger