The PVC shrink bags are convenient for quick and easy shrink wrapping. They speed up your packaging operations. The PVC film bags are very versatile and will perform well on low, medium, or high-speed applications. They are often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes. Our PVC film bags require very low temperature to shrink (work great with heat guns). These shrink film bags are ideal for operators who work with sealers and shrink tunnels. The PVC shrink bags can resist ambient heat in transit and storage. They shrink with an MD of 35-35% and TD of 45-50%. The thickness of 75 Ga is recommended for packaging light products under 12lbs, while 100 Ga is perfect for products over 12lbs, but under 30 lbs.
Features:- Crystal clear packaging in seconds
- Keeps product from moisture, dust, oil and pilfering
- Shrinks uniformly in all directions when controlled heat is applied
- Skintight wrapping without wrinkling
- This product has a limited warranty of 6 months