Winco SCD-5 Coffee Knock Box, 7"L, 6"W, 5"H, Stainless Steel - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Coffee Dregs Pan,.
PRICE
$80.85 Sold in packages of 3 / $26.95 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/16 in |
| Depth | 7 in |
| Height | 5-1/5 Inches in |
| Weight | 4 lbs |
Product Details
| Type | Knock Box |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Description | Coffee Knock Box |
| Color | Silver |
| Manufacturers Part Number | SCD-5 |
| Brand | Winco |