Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430008

MPN #: 13300.0003

Pourover Coffee Brewer With 3 Warmers, VP17-3, Stainless Steel

Product Description
Low Profile Pourover Coffee Brewer
  • Brews 3.8 gallons (14.4 litres) of perfect coffee per hour.
  • Pourover brewer requires no plumbing - completely portable.
  • Stainless steel or black finish.
  • Three separately controlled warmers.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • International electrical configurations available.

Electrical: odels require 2-wires plus ground service rated 120V, single phase, 60 Hz.

Decanters not included
PRICE
$599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8.5 in
Depth17.7 in
Height18.9 in

Product Details

Amperage12 A
Water Fill TypePour-Over
Number of Warmers3
Capacity3.8 gal./hr.
Voltage120 V
Description2 Bottom, 1 Right
Watts1670 W
Manufacturers Part Number13300.0003
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF