Waring Commercial Single Warmer, 120V, 70W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Always have a fresh pot of coffee piping hot and ready to pour with this portable and reliable warmer. A simple press of the toggle switch generates 70W of power to maintain just the right temperature as the self-regulating warmer ensures no overheating. Designed to fit easily on any countertop with non-skid feet for stability, this durable and lightweight burner is a must for busy restaurants, cafes, diners, and catered events. Stainless steel construction wipes clean in seconds, making this BREW essential as easy to clean as it is to use.
PRICE
$91.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 9 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Color | Silver |
| Number of Warmers | 1 |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Single Warmer |
| Watts | 70 W |
| Manufacturers Part Number | WCW10 |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor |
Compliance & Certifications
| Certifications | TUVus, NSF |