Crayola® Large Crayons, Nontoxic, Assorted, 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Large Crayola crayons offer superior quality and provide brilliant, even colors for all art needs. Each crayon measures 4" long x 7/16" diameter. Crayons are permanent, waterproof and certified AP nontoxic, conforming to ASTM D-4236.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 16/Pack |
| Description | Large Crayons |
| Color | Assorted |
| Manufacturers Part Number | 520336 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |