Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383652

MPN #: STF58HC-1-W

Beverage Air® STF58HC-1-W - School Milk Cooler, Dual Access, Forced-Air, 58"W, White

Product Description
Beverage Air School Milk Cooler, Dual Access, Forced-Air, 58"W, White

STF Series, Dual Access, Forced Air. Twin top, forced-air milk coolers are designed to hold milk between 36°F to 38°F until ready to serve.

CABINET CONSTRUCTION Standard construction includes the lid, door, adjustable hinges and door latches made from stainless steel. Balance of exterior is white finish on steel. Interior is galvanized steel. Floors are heavily reinforced. Heavy-duty, epoxy coated steel wire floor racks are provided for added floor protection. Floor drain is centrally located for easy cleaning, connecting to drain hose with hose adapter.

Doors are fitted with flexible compression gaskets to ensure tight seal. All steel construction with 3-screw hinges add to model durability. Self-latching doors provide added convenience with safety bumpers standard.

Digital exterior thermometer, cylinder lock, bottom drain, latch safety bumpers and swivel casters (2 with locks) are provided as standard.

Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. This insulation helps to prevent liquid penetration that results in foul odors. Overall depth of 33 1/2" allows easy mobility and clear passage through most doorways.

REFRIGERATION system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Dual evaporator evens airflow throughout coolers, completely enveloping contents in a blanket of cold air.

ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$7,765.00

1
1
Ships in 48 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58 in
Depth34-3/16 in
Height48 in
Weight463 lbs
Cord Length8 ft

Product Details

Body Color FamilyWhite
RefrigerantR134a
Defrost TypeCycle
MaterialSteel
Number of Shelves3
Manufacturers Part NumberSTF58HC-1-W
BrandBeverage-Air
TypeDual Sided
Horsepower1/2 HP
Amperage1.3 A
Caster TypeSwivel, 2 with Brakes
Temperature Range36 to 38 °F
Capacity16 Crates ft³
Number of Doors4
Voltage115 V
IncludesDigital Exterior Thermometer, Lock, Bottom Drain, Safety Bumpers
DescriptionDual Access School Milk Cooler
Thermostat TypeDial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL-S
NEMA Connector Number5-15P