Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383600

MPN #: STF49HC-1-W

Beverage Air® STF49HC-1-W School Milk Coolers Dual Access, Forced-Air Stf Series, 49"W

Product Description
STF SERIES-DUAL ACCESS, FORCED-AIR Dual-access, Twin top, forced-air milk coolers are designed to hold milk between 36°F to 38°F until ready to serve. Produced in two sizes to hold 12 and 16 milk cases (13" x 13" x 11") per unit. Units will also accommodate (19" x 13" x 11") milk cases. CABINET CONSTRUCTION Standard construction includes the lid, door, adjustable hinges, and door latches made from stainless steel. Balance of exterior is white finish on steel. Interior is galvanized steel. Floors are heavily reinforced. Heavy-duty, epoxy coated steel wire floor racks are provided for added floor protection. Floor drain is centrally located for easy cleaning, connecting to drain hose with hose adapter. Doors are fitted with flexible compression gaskets to ensure tight seal. All steel construction with 3-screw hinges add to model durability. Self-latching doors provide added convenience with safety bumpers standard. Digital exterior thermometer, cylinder lock, bottom drain, latch safety bumpers and swivel casters (2 with locks) are provided as standard. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. This insulation helps to prevent liquid penetration that results in foul odors. Overall depth of 33 1/2" allows easy mobility and clear passage through most doorways. Models are also offered with stainless steel exterior in place of white finish on steel. A stainless steel interior is optionally available. Additional options include wrap around and corner bumpers. REFRIGERATION system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Dual evaporator evens airflow throughout coolers, completely enveloping contents in a blanket of cold air. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$7,549.00

1
1
Ships in 48 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49 in
Depth34-3/16 in
Height48 in
Weight315 lbs

Product Details

Body Color FamilyWhite
TypeDual Sided
Shelf TypeGlass
Horsepower1/2 HP
ColorStainless Steel
Amperage1.3 A
SeriesSTF
Handle TypeTowel Bar Handle
Adjustable ShelfYes
Capacity12 Crates ft³
Voltage115 V
Number of Doors4
Defrost TypeCycle
Number of Shelves3
MaterialSteel
DescriptionSchool Milk Coolers Dual Access
Thermostat TypeDial
Manufacturers Part NumberSTF49HC-1-W
BrandBeverage-Air

Warranty

Warranty5 yr