- Marketlab 100-Place 50mL Tube Rack Safely Store Up to One Hundred 50mL Centrifuge Tubes
- Lightweight, durable ABS
- Safe for refrigerated storage
- Excellent for storing 50mL centrifuge tubes
Marketlab Tube Rack For 50mL Tubes, 100 Place, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-3/16" Dia. |
Product Details
| Type | Test Tube Racks |
| Capacity | 50 ml |
| Material | ABS |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 35859 |
| Brand | Marketlab |