Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235507

MPN #: SCO58

SHEL LAB® SCO58 Large Capacity CO2 Air Jacketed Incubator, 58 Cu.Ft. (1642 L), 115V

Product Description
SHEL LAB® large capacity CO2 incubators are ideal for roller bottle apparatus and high-volume tissue culture applications and cell harvesting. They provide a precisely controlled, accurate, pure environment throughout the culturing process. Available in 31, 40, 58 Cu. Ft. sizes, all include dual-beam IR CO2 sensors, stainless steel incubation chambers, roller bottle tracks, and digital PID temperature and CO2 controls.

Standard Design Features:
  • Infrared (IR) CO2_Sensor is extremely quick to recover CO2 levels after door openings and is not affected by temperature or humidity levels
  • Unique air jacket design provides excellent temperature uniformity of +/-0.5°C at 37°C
  • Ideal for roller bottle apparatus includes a flip-out ramp
  • Corrosion resistant, easily cleanable stainless steel chamber
  • Viewing window in door
  • Four amp interior electrical outlet
  • Includes a two-year limited warranty, 7 year warranty on IR Sensor


PRICE
$29,849.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions50-1/2"W x 44-1/2"D x 86"H
Inside Dimensions43"W x 35"D x 68"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionAir Jacketed CO2
Temperature Uniformity+/-0.5°C at 37°C
Temperature RangeAmbient +8 to 60 °C
Capacity58 FT³ ft³
Voltage115 V
Number of Shelves6
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionLarge Capacity CO2 Air Jacketed Incubator
Manufacturers Part NumberSCO58
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2 Years on Parts & Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval