Reach for the Scotch-Brite® Heavy Duty Scrub Sponge because sometimes the mess is just too tough for a regular scrub sponge. From grunge on the grill, to pots and pans that sat overnight, get it done right! Sanitize in the dishwasher and reuse.
Model # :WBB1134450
MPN #: HD-3
Scotch-Brite™ MMMHD3 Heavy-Duty Scrub Sponge,4 1/2 x 2 7/10 x 6/10" Green/Yellow,3/Pack
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/5 in |
| Width | 4-1/2 in |
Product Details
| Type | Heavy Duty Scrub Sponge |
| Material | Cellulose/Laminate |
| Package Quantity | 3 |
| Color | Multicolor |