Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131750

MPN #: 7100148731

3M™ Scotch Weld™DP420 Epoxy Adhesive, Duo-Pak, 50 ml Capacity, Black - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive DP420 maintains bond strength at high and low temperatures and can withstand paint bake operations up to 400°F for 60 minutes. It works well on a variety of substrates such as metals, ceramics, wood, glass, many composites and plastics, and is an excellent indoor bonding agent for joining, gluing, potting, panel bonding, and structural bonding. 3M™ Scotch-Weld™ Epoxy Adhesive DP420 Off-White meets the requirements for UL 94 HB
  • Bonds A Variety Of Substrates: Bonds metal, glass, stone and various plastics
  • Multiple Applications and Markets: Can be used in joining, gluing and structural bonding in transportation, general industrial and signage segments, as well as a variety of other applications
  • Two-Part, Rigid Epoxy: This adhesive formula cures rigid for high static load holding and high shear strength to ensure lasting bonds
  • For The Most Challenging Applications: Toughened for impact and fatigue resistance
  • Ample Opportunity For repositioning: A 20 minute work life provides time for adjustment
  • Foe Demanding Jobs: This adhesive cures at room temperature, making it beneficial for heat-sensitive parts and a convenient, easy-to-use solution
  • Rapidly Cures With Applied Heat: May be accelerated by heat to cure faster
  • Certifications: DP420 is UL 94 HB Certified
  • Recommended Applications:
    • Small joint assembly
    • Heavy-duty mounting assembly
    • Metalworking
    • Carbon fiber epoxy bonding


    PRICE
    $623.40  Sold in packages of 12 / $51.95 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size50 ml

    Product Details

    Manufacturers Part Number7100148731
    TypeAdhesive
    Package Quantity12
    ColorBlack
    Brand3M