Scott® provides reliable balance of efficiency, performance and value. Selecting Scott® Coreless Jumbo Roll Toilet Paper is a smart choice for your business. It brings you high-capacity and each roll offers 15% more than standard jumbo roll toilet paper brands, so you'll have to order less frequently. It's an economical choice, and it's also soft and durable. Scott® Coreless JRT Toilet Paper meets EPA guidelines for post-consumer waste. It's elemental chlorine-free (ECF) and reduces packaging waste with 100% elimination of core waste when compared to cored commercial jumbo rolls. Scott® Jumbo Roll bulk toilet tissue works with manual Coreless Jumbo Roll Tissue Dispensers. It's a savvy, economical and efficient choice for your business.
Scott® Essential Coreless JRT, Septic Safe, 2-Ply, 3.75" x 1,150 ft, White, 12 Rolls/Carton
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1150 ft |
| Sheet Width | 3-3/4 in |
| Roll Diameter | 8-9/10 in |
| Size | 8-9/10" |
Product Details
| Style | 2 Ply |
| Package Quantity | 12 |
| Description | Jumbo |
| Manufacturers Part Number | 7006 |
| For Use With | B259989; B2685117; B3180210; B318021 |
| Brand | Scott |