Scott® Essential provides reliable balance of efficiency, performance and value. When you're looking for bathroom products you can trust, the respected Scott® Essential should be at the top of the list. The Scott® Essential Extra Soft Jumbo Toilet Paper offers premium softness and quality that your washroom guests will appreciate, all in a high-capacity roll. One big roll of this commercial toilet paper means less roll changes. The premium, fluffy bath tissue roll is designed to fit in dispensers made to accommodate two rolls, making this an ideal system for high-traffic areas. This product meets or exceeds EPA guidelines for minimum post-consumer waste content. If being sustainability is important to you, this is a great choice.
Scott® Essential Extra Soft JRT, Septic Safe, 2 Ply, 3.55" x 750 ft, White, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 750' |
| Width | 3-3/5 in |
| Roll Diameter | 9 in |
Product Details
| Style | 2 Ply |
| Package Quantity | 12 |
| Description | Jumbo |
| Manufacturers Part Number | 7304 |
| For Use With | B2685119; B3180206; B3180207 |
| Brand | Scott |