For office and business environments where only the best will do, choose Cottonelle®. Soft and luxurious, Cottonelle® CleanCare® design is 50% softer and 4x more likely to be the #1 pick for choosers and users when compared to the leading US competitor. Soft texture provides comfort, care and cleanliness. Cottonelle® CleanCare® standard toilet paper is compatible with The Kimberly-Clark Professional ICON dispensing system with interchangeable faceplate technology, which is available for paper towels, skin care, and toilet paper dispensers found in the ICON collection.
Cottonelle® Clean Care Bathroom Tissue, Septic Safe, 2-Ply, White, 900 Sheets/Roll, 36 Rolls/CT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 |
| Width | 3-11/16 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 900 Sheets/Roll |
| Package Quantity | 36 |
| Description | Clean Care Bathroom Tissue |
| Manufacturers Part Number | 53862CT |
| Brand | Cottonelle |
Related Products
Tork Advanced Bath Tissue Roll with OptiCore®features the patented OptiCore® two-part core technology and offers a unique combination of capacity, waste reduction and quality. This tissue is 100% recycled and exceeds EPA guidelines for post-consumer waste. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. Featuring premium brightness and near-premium handfeel, it's ideal for those seeking to achieve green status for their ...
Scott® Essential provides reliable balance of efficiency, performance and value. Scott® Essential 2-ply Jumbo Toilet Paper Roll is a reliable and practical choice for your restroom. After all, you have better things to think about than changing your business' toilet paper rolls! One roll of this high-capacity tissue is 2,000 feet long and equals nearly ten standard rolls. This large toilet paper roll is designed to fit in high-capacity dispensers, so the system is ideal for high-traffic areas, reducing run-outs and refills. This product meets or exceeds EPA guidelines for minimum ...
Scott® provides reliable balance of efficiency, performance and value. You have better things to think about than changing your business' toilet paper rolls! Scott® high-capacity Jumbo Roll Toilet Paper is a reliable and practical choice for your restroom. This product meets or exceeds EPA guidelines for minimum post-consumer waste content, is ECOLOGO® certified. Scott® JRT offers great value and is the ideal balance of strength, absorbency and economy. In addition, for small businesses that already use jumbo roll dispensers, this format reduces maintenance time because one roll lasts ...
Scott® provides reliable balance of efficiency, performance, and value. As a business owner, quality and cost-effectiveness are important in everything you purchase. With Scott® professional standard roll toilet paper, you can get the quality and performance you count on-and still stay within your budget. With the new paper design, our bath tissue is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. Plus, the rolls are individually wrapped (they're protected until you're ready to use them) and fit with most universal ...
Scott® provides reliable balance of efficiency, performance, and value. As a business owner, quality and cost-effectiveness are important in everything you purchase. With Scott® professional standard roll toilet paper, you can get the quality and performance you count on-and still stay within your budget. With the new paper design, our bath tissue is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. Plus, the rolls are individually wrapped (they're protected until you're ready to use them) and fit with most universal ...