Make wasted paper towels a thing of the past with premium Kleenex® Premiere Folded Paper Towels. Their unique fold is designed for true one-at-a-time dispensing, every time. Now more gentle on the skin, they reduce tabbing, tearing and multiple dispensing, which results in less waste – always good for your business' bottom line. Plus, they unfold as they dispense, so your guests will know they're big enough to get the drying job done – with just one commercial paper towel. Featuring improved softness, Kleenex® Premiere Folded Bulk Paper Towels feature superior Absorbency Pockets with fast-drying ridges for excellent absorbency and performance. These smartly designed paper towels fit with most universal folded towel dispensers. They are an excellent value, with a guarantee to be cost neutral (versus C-fold towels). Kleenex® Premium folded towels are a smart, first-class choice for your business!
Kleenex® Premiere Folded Towels, 1-Ply, 9.4 x 12,4, White, 120/Pack, 25 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-2/5 in |
| Width | 9-2/5 in |
Product Details
| Style | 1 Ply |
| Type | Paper Towels |
| Number of Sheets | 6250 |
| Size Type | 120 Sheets/Pack |
| Package Quantity | 25 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | 13254 |
| Brand | Kleenex |