Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IPC

Model # :WBB3190627

MPN #: CT15E35

IPC CT15E Compact Floor Scrubber with Cord, 14" Cleaning Path

Product Description
The CT15 floor scrubber is an efficient commercial cleaning machine for small spaces, with a cleaning path of 14 inches and an intentional compact design. Its adjustable handle enables easy cleaning under furniture, making it ideal for spaces like restaurants, labs, and convenience stores, while its easy maneuverability ensures effective cleaning in tight spaces like restrooms and entryways.

Features:
  • 13,500 square feet/ hour
  • 4 Gallon Tank
  • 14 inch brush drive
  • Height-adjustable handle
  • High-quality performance vacuum
  • 30 ft cord.


PRICE
$3,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length30 ft.
Squeegee Width18 in
Cleaning Width14 in

Product Details

TypeWalk-Behind Corded Floor Scrubber
Solution Tank Capacity4 gal
ColorMulti-colored
Drive SystemBrush Assist
Cleaning Capacity13,500 ft²/hr
Power SourceCorded
Voltage110 V
Manufacturers Part NumberCT15E35
Recovery Tank Capacity5 gal
Decibels62
BrandIPC
Speed2.2 mph