Karcher Battery Charger, 36/115V, 36A
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your heavy-duty cleaning equipment is always ready for action with the Genuine Karcher 36V Battery Charger (Part No. 8.628-408.0). Specifically engineered for use with battery part 8.622-842.0, this 36-amp, 115V charger provides reliable, consistent power delivery. Maintain peak battery health and eliminate costly downtime with this essential commercial replacement.
PRICE
$1,705.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.628-408.0 |
| Type | Charger |
| For Use With | 8.622-842.0 |
| Voltage | 36 / 120 V |
| Color | Silver |
| Brand | Karcher |