Pro-Line SCS3030 Adjustable Scale Stand 30"W x 30"L x 24" - 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line SCS3030 Adjustable Scale Stand, 30"W x 30"L x 24" - 30"H
Scale Stand is 30"W x 30"L adjusts via pull pin adjustment from 24" - 30" high. Light Gray powder coat frame and a white plastic laminate work surface with "T" mold edging.
Scale Stand is 30"W x 30"L adjusts via pull pin adjustment from 24" - 30" high. Light Gray powder coat frame and a white plastic laminate work surface with "T" mold edging.
PRICE
$505.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 30 in |
| Weight Capacity | 750 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | Yes |
| Type | Scale Stand |
| Color | Gray |
| Material | Steel, Plastic Laminate |
| Package Quantity | 1 |
| Manufacturers Part Number | SCS3030 |
| Brand | Pro-Line |
Warranty
| Warranty | 1 yr |