Features:
- Removable 19" x 12-3/4" x 3/4" stainless steel tray
- 2" ball bearing, rubber casters
- 1" chrome-plated pole & base
- Tip style position base
- Knob height adjustment
- 15 lbs. load capacity under normal use
Weights & Dimensions
| Length | 21 in |
| Width | 20 in |
| Height | 34 to 54 in |
| Weight Capacity | 15 lbs |
| Wheel Diameter | 2 in |
| Base | 21" x 20" |
| Tray Dimensions | 19 x 12-3/4 in |
Product Details
| Type | Mayo Instrument Stands |
| Color | Silver |
| Wheel Type | Rubber, Ball Bearing |
| Style | Double Post Stand |
| Material | Chrome |
| Description | Double Post Mayo Stand |
| Manufacturers Part Number | M-22 |
| Brand | Clinton Industries |
Warranty
| Warranty | 5 yr |