Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275564

MPN #: 13045

Drive Medical 13045 Double Post Mayo Instrument Stand, Adjustable Height 32.5"- 52"

Product Description
Double Post Mayo Instrument Stand

The double-post design on this Mayo Instrument stand by Drive Medical provides added support when needed most: during surgical procedures. The tray height adjusts from 32.5" to 52", and no matter what height it sits the stand supports a removable stainless steel tray that measures a roomy 19"W x 12.5"D. Base measures 21"W x 19"D. Two hooded casters provide additional mobility. Limited lifetime warranty.

PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width21 in
Height32-1/2 - 52 in
Weight11 lbs
Tray Dimensions19 x 12-1/2 in

Product Details

StyleDouble Post Stand
TypeMayo Instrument Stands
MaterialStainless Steel
ColorSilver
Manufacturers Part Number13045
BrandDrive Medical